Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 367-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 367/362A
Tapered roller bearing Timken
References
timken:
367/362A
rubix:
104A7193
ean:
0053893712338
Product details
Technical specifications
Product details : TIMKEN 367-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.74
excl. VAT
/
Each
£
88.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing Timken 2984-20395, Outer diameter: 65.024 mm | Inner diameter: 45.974 mm | Width: 25.654 mm
Tapered roller bearing Timken A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.987 mm | Width: 10.008 mm
Tapered roller bearing NTN 4T-T7FC050EWPX2, Outer diameter: 105 mm | Inner diameter: 50 mm | Width: 32 mm
Tapered roller bearing Timken NA 596SW-90177
Tapered roller bearing Timken LM114811, Outer diameter: 115.888 mm
Tapered roller bearing Timken 56418-902A3, Outer diameter: 165.1 mm | Inner diameter: 106.362 mm | Width: 82.55 mm
Tapered roller bearing Timken 53176-90080, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing Timken HM204043, Inner diameter: 39.987 mm
Tapered roller bearing Timken 655/653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing Timken H212749/H212710
Tapered roller bearing NSK 30226J, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 43.75 mm
Tapered roller bearing Timken 593-90020, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 82.55 mm
Tapered roller bearing Timken 48685-90048, Outer diameter: 200.152 mm | Inner diameter: 143.002 mm | Width: 87.376 mm
Tapered roller bearing NTN 4T-28521, Outer diameter: 92.075 mm | Inner diameter: 90.48 mm | Width: 19.845 mm