NTN - Tapered Roller Bearing - 4T-39250/39412
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 104,78x104,78x21,43 mm |
---|---|
Logistic Weight | 702 g |
Inner diameter | 63.5 mm |
Outer diameter | 104.775 mm |
Width | 21.433 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 108000 N |
Basic dynamic load, radial - Cr | 835000 N |
Usually arrives within 14 working days