Tapered roller bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 27,25x130x130 mm |
---|---|
Logistic Weight | 1420 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Reference speed | 3600 rpm |
Limit speed | 5500 rpm |
Total bearing width | 27.25 mm |
Basic static load, radial - C0r | 169000 N |
Basic dynamic load, radial - Cr | 135000 N |
Usually arrives within 14 working days