Double-Row Tapered Roller Bearing
Inner diameter | 101.6 mm |
---|---|
Outer diameter | 214.376 mm |
Width | 115.824 mm |
Logistics dimensions (L x W x H) | 115,824x214,376x214,376 mm |
---|---|
Logistic Weight | 18786 g |
Packaged dimensions (D x W x H) | 222,25x146,05x222,25 mm |
Inner diameter | 101.6 mm |
Outer diameter | 214.376 mm |
Width | 115.824 mm |
Usually arrives within 14 working days