Tapered roller bearing Timken 3984-90050, Outer diameter: 112.713 mm | Inner diameter: 66.675 mm | Width: 69.85 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3984-90050
Rubix:397A5055
EAN:0053893138244


Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 112.713 mm |
| Width | 69.85 mm |
Product details : TIMKEN 3984-90050 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,85x112,776x112,776 mm |
|---|---|
| Logistic Weight | 2345 g |
| Packaged dimensions (D x W x H) | 114,3x82,55x114,3 mm |
| Inner diameter | 66.675 mm |
| Outer diameter | 112.713 mm |
| Width | 69.85 mm |
| Bearing Clearance | cn |
| Weight | 2.51 kg |
| Series | 2ts-im |
| Total bearing width | 69.85 mm |
| Basic static load, radial - C0r | 191000 N |
| Basic dynamic load, radial - Cr | 36000 N |
Show UNSPSC/ECL@SS
£ 534.39 excl. VAT
/ Each
£ 641.27 incl. VAT
- Usually arrives within 14 working days