Timken Tapered Roller Bearing 6500
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 53.978 mm |
Logistics dimensions (L x W x H) | 53,975x161,925x161,925 mm |
---|---|
Logistic Weight | 5070 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 82.55 mm |
Outer diameter | 161.925 mm |
Width | 53.978 mm |
Bearing Clearance | CN |
Series | 6500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days