NTN - Tapered Roller Bearing - 32910
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 55x55x14 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | 32900 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 27400 N |
Usually arrives within 14 working days