FESTO 531677 QUICK COUPLING PLUG KS4-1/4-A-R
Quick Coupling Plug
See technical informationSee documentsReferences
Festo:KS4-1/4-A-R
Rubix:123A4709
Manufacturer :531677
EAN:4052568047887

Technical specifications
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass (housing) |
Documents
Product details : FESTO 531677 QUICK COUPLING PLUG KS4-1/4-A-R
Quick coupling plug KS4-1/4-A-R With non-return valve for self-closing quick coupling connectors on both sides Nominal size=8 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=765 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x25x25 mm |
|---|---|
| Logistic Weight | 47 g |
| Connection 1 | g 1/4 |
| Material | nickel-plated brass (housing) |
| Profile | ks4 |
| Max. temperature | 60 °C |
| Weight | 0.046 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 8.78 excl. VAT
/ Each
£ 10.54 incl. VAT
- Delivery usually within ( 2 ) days