References
Festo:QSTF-G1/4-8
Rubix:117A8780
Manufacturer :186203
EAN:4052568040079

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186203 PUSH-IN T-FITTING QSTF-G1/4-8
Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 46,11 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Delivery usually within ( 2 ) days