References
Festo:QST-V0-3/8-12
Rubix:124A7969
Manufacturer :160530
EAN:4052568035792

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 160530 PUSH-IN T-FITTING QST-V0-3/8-12
Push-in T-fitting QST-V0-3/8-12 360° orientable, male thread with external Hexagon. Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 16.91 excl. VAT
/ Each
£ 20.29 incl. VAT
- Delivery usually within ( 2 ) days