• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KQT10-U02 BRANCH TEE 10MM-UNI 1/4

SMC KQT10-U02 BRANCH TEE 10MM-UNI 1/4

Branch tee

See technical information

References

SMC:KQT10-U02
Rubix:88554702
Manufacturer :00055404
EAN:3618032095030
brand logo
brand logo

Product details : SMC KQT10-U02 BRANCH TEE 10MM-UNI 1/4


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 47.00 excl. VAT
/ 5 pieces
£ 56.40 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

SMC LQ3B1A-F HIGH PURITY FLUOROPOLYMER FITTINGFESTO 151785 ELBOW FITTING LJK-1/4-I/IFESTO 153157 PUSH-IN BULKHEAD CONNECTOR QSS-4SMC KQ2L06-02GS1 STAINLESS STEEL FITTINGSLEGRIS SELF SEAL FITTING 3091 06 10FESTO 8030251 T-FITTINGSMC KQ2H04-01N ONE-TOUCH FITTINGFESTO 183744 PUSH-IN FITTING QS-1/4-3/8-I-U-MSMC KGR06-12 SUS STAINLESS STEEL FITTINGSMC KQ2VS08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBEFESTO 160531 PUSH-IN T-FITTING QST-V0-1/2-10FESTO 153107 PUSH-IN T-FITTING QST-1/8-6FESTO 133110 PUSH-IN T-CONNECTORLEGRIS LF3000 FITTING 3113 10 13FESTO 8085684 PUSH-IN FITTING NPQR-L-G14-Q8
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap