HILLBRUSH ST5BLK PROFESSIONAL DUAL STIFFNESS 210MM DL WING SCRUB BLACK
DOUBLE WING SCRUB
See technical informationReferences
Hillbrush:ST5BLK
Rubix:156A6895
EAN:00804548017601

Product details : HILLBRUSH ST5BLK PROFESSIONAL DUAL STIFFNESS 210MM DL WING SCRUB BLACK
210mm two level scrub, Polypropylene block, filled stiff Polyester. This is a most effective heavy duty hand scrub. By pushing down hard during scrubbing action, the filaments at the ends of the brush splay out, getting into hard-to-reach corners. The block has a comfortable grip. See also ST5RES, ST7, and ST1 for wood backed/natural fill version.
Strengths
G4035007260
Technical specifications
Attributes
| Main material | polypropylene |
|---|---|
| Length | 20.8 cm |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
- Usually arrives within 14 working days
