• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,343)
  • Hygiene(1,445)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,294)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Hand broom
  7. SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB

SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB

SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB

See technical information

References

Spartex:DT.07-B
Rubix:267A9272
Manufacturer :DT.07-B
brand logo
brand logo

Product details : SPARTEX DT.07-B 8IN STIFF BASSINE HAND SCRUB


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

HILLBRUSH ST5BLK PROFESSIONAL DUAL STIFFNESS 210MM DL WING SCRUB BLACKVIKAN 87004 HYDRIVE ROUND BRUSH 90MM HARD REDVIKAN 41925 WASHING BRUSH WITH SHORT HANDLE 270MM HARD WHITEVIKAN 41973 ULTRA-SLIM CLEANING BRUSH W/LONG HANDLE 600MM MED BLUEVIKAN 87003 HYDRIVE ROUND BRUSH 90MM HARD BLUESPARTEX CB.01/12-B STIFF BASSINE CHURN BRUSHVIKAN 45899 HAND BRUSH 330MM MEDIUM BLACKVIKAN 45876 HAND BRUSH 330MM SOFT YELLOWHILLBRUSH NA4T PROFESSIONAL STIFF 122MM NAIL BRUSH TANGERINESPARTEX 845187 HAND BRUSH COCONUT BRISTLE, 4 ROWS LENGTH CM 29SPARTEX G.12/FN-B 18IN BASSINE BROOM HEADVIKAN 30884 UTILITY BRUSH 260MM MEDIUM REDHILLBRUSH VR10 BUDGET 300MM STIFF PET FLAT TOP YARD BROOMSPARTEX F.01/BKT-B 11IN COCO BROOM C/W PLASTIC BRACKETVIKAN 41953 NARROW HANDBRUSH 270MM BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap