References
Draper:27787
Rubix:390A4310
Manufacturer :27787



Product details : DRAPER 27787 SNAP-OFF SEGMENT KNIFE BLADES 18MM BLACK PACK OF 10
This pack contains 10 easy-to-use snap-off blades, each measuring 18mm in length. Made from SK5 steel with a blackened coating to reduce friction, these blades have a thickness of 0.5mm. Supplied in a shatter-resistant plastic storage case.
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Blade thickness | 0.5 mm |
| Type | snap-off segment knife blade |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- Delivery usually within ( 7 ) days
