References
Draper:53005
Rubix:231A7170
Manufacturer :53005





Product details : DRAPER 53005 STORM FORCE BELT AND DISC SANDER 375W
Providing complete flexibility in the home and workshop, able to perform both horizontal and vertical sanding. The mitre gauge, tilting arm offer a wide variety of sanding procedures from chamfers to compound mitres. The robust construction provides excellent stability while Minimising vibration. Fitted with a dust extraction outlet, cable and approved plug.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | 15 |
| Type of abrasive | aluminium oxide |
| Backing material | self-adhesive |
| Series | storm force |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 111.65 excl. VAT
/ Each
£ 133.98 incl. VAT
- Delivery usually within ( 7 ) days
