KLINGSPOR 324841 PS21FK SELF-FASTENING DISC 180 MM P180 NO HOLE PK50
PS 21 FK Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:324841
Rubix:416A3316
EAN:4014855940462

Product details : KLINGSPOR 324841 PS21FK SELF-FASTENING DISC 180 MM P180 NO HOLE PK50
PS 21 FK disc self-fastening, 180 mm grit 180 no hole
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 180 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | f-paper |
| Series | ps 21 fk |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- Usually arrives within 14 working days