References
Draper:46296
Rubix:382A3132
Manufacturer :46296
EAN:5010559462964
Product details : DRAPER 46296 POLISH.SPONGE/HEAVY CUT (YEL)
For use with 180mm angle polishers. Hook and loop fixing.
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Width | 180 mm |
Show UNSPSC/ECL@SS
£ 13.09 excl. VAT
/ Each
£ 15.71 incl. VAT
- Delivery usually within ( 7 ) days


