References
Draper:56628
Rubix:382A4423
Manufacturer :56628
EAN:5010559566280

Product details : DRAPER 56628 110W 240MM POLISHER
This Draper Storm Force® polisher has a 110W motor and a no-load speed of 3500rpm. It is intended for domestic or light commercial use and is ideal for polishing paintwork on cars and caravans and in home improvement projects. The polisher is operated by a simple on/off switch and has a comfortable handgrip. It is fitted with a large 240mm diameter flexible sponge backing pad and supplied with one synthetic wool and one cotton polishing bonnet.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Width | 240 mm |
| Material | synthetic wool and cotton polishing bonnets |
| Series | storm force |
| Thickness | 6.5 mm |
| Washable | yes |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Delivery usually within ( 7 ) days
