References
Draper:23968
Rubix:390A2875
Manufacturer :23968



Product details : DRAPER 23968 WHETSTONE SHARPENING STONE SET
This set has two dual-sided whetstone sharpening stones - 400/1000 grit for quickly sharpening dull knives and a finer 3000/8000 grit. It is made from high-quality white corundum. The silicone non-slip base ensures the stones stays in place while sharpening. The angle guide helps to control the angle and provides extra safety. The set also includes a leather strap for polishing and eliminating burrs and a stone fixer for removing dirt and worn layers. It is suitable for sharpening a range of tool blades as well as household items such as kitchen knives and scissors.
Technical specifications
Attributes
| Grain | 400 |
|---|---|
| Material | aluminium oxide |
| Type | whetstone sharpening stone set with non-slip base and angle guide (400/1000/3000/8000 grit) |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Delivery usually within ( 7 ) days
