NORTON 71992 INDIA STONE 4 X 1 X 1/8 MEDIUM F724 61463686775
Sticks & Stones Sharpening stones
See technical informationReferences
Norton:61463686775
Rubix:267608
EAN:3157624499202

Product details : NORTON 71992 INDIA STONE 4 X 1 X 1/8 MEDIUM F724 61463686775
Round Edge Slip
Technical specifications
Attributes
| Grain | 240 |
|---|---|
| Material | aluminium oxide |
| Length | 101.6 mm |
| Width | 25.4 mm |
| Height | 3.175 mm |
| Shape | flat |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- Delivery usually within ( 10 ) days
