References
Draper:37780
Rubix:382A1877
Manufacturer :37780
EAN:5059482022159

Product details : DRAPER 37780 GLASS PAPER SANDING SHEET 150G
This pack of 10 general purpose 150 grit sandpaper sheets (230 x 280mm) are made from aluminium oxide that is resin-bonded for durability. The C-Weight backing paper makes them pliable and strong - able to be used in folded and flat areas. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Suitable for hand sanding and compatible with most hand sanding blocks.
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 150 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; suitable for hand sanding. |
| Type | general purpose sandpaper sheets |
| Backing material | kraft (c-weight backing paper) |
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
- Delivery usually within ( 7 ) days
