KLINGSPOR 367350 NPA400 NON-WOVEN HAND PAD 152X229MM VERY FINE PK2
NPA 400 Retail pack Non-woven web hand pad, waterproof
See technical informationReferences
Klingspor:367350
Rubix:416A4084

Product details : KLINGSPOR 367350 NPA400 NON-WOVEN HAND PAD 152X229MM VERY FINE PK2
NPA 400 non-woven web sheet, 152 x 229 mm very fine aluminium oxide, retail-packaged with tab
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | very fine |
| Application | metals |
| Type | npa 400 non-woven web hand pad (waterproof) |
| Backing material | nylon web |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Usually arrives within 14 working days