References
Draper:55805
Rubix:390A3082
Manufacturer :55805

Product details : DRAPER 55805 SANDING SHEET 115X230MM 40G PK OF 10
This pack of 1/2 sanding sheets (115 x 230mm) of 40 grit are made from premium quality aluminium oxide that is resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting performance. The heavy duty E-Weight backing paper makes the sanding sheet more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding sheets. The 14 pre-punched 8mm holes improve dust extraction. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with most 1/2 sanders with hook and loop including Stock No. 57941.
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 115 mm |
| Grain | 40 |
| Application | ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | 1/2 sanding sheets with hook and loop (aluminium oxide, resin bonded) |
| Backing material | e-weight backing paper (hook and loop) |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Delivery usually within ( 7 ) days
