KLINGSPOR 149897 PS33BK SELF-FASTEN PAPER STRIP 80X133MM P320 8H PK100
PS 33 BK Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:149897
Rubix:416A2600
EAN:4014855062201

Product details : KLINGSPOR 149897 PS33BK SELF-FASTEN PAPER STRIP 80X133MM P320 8H PK100
PS 33 BK strips self-fastening, 80 x 133 mm grit 320 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 320 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days