References
Draper:63045
Rubix:382A5049
Manufacturer :63045
EAN:5059482006548

Product details : DRAPER 63045 200MM PSA SANDING DISC 240G
This pack of five premium quality aluminium oxide 200mm (240 grit) sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 200mm bench sanders.
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Grain | 240 |
| Application | sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers; compatible with all 200mm bench sanders. |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper (psa backing) |
| Pack quantity | 5 |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 7 ) days
