NORTON 66254434506 RAZORSTAR CERAMIC FIBRE DISC180 X 22MM 36G YELLOW
Norton RazorStar Belts
See technical informationReferences
Norton:66254434506
Rubix:263A3673
EAN:8719362364812

Product details : NORTON 66254434506 RAZORSTAR CERAMIC FIBRE DISC180 X 22MM 36G YELLOW
A breakthrough innovation of razor-sharp ceramic grain with a tough microstructure cuts faster and removes more material. This is combined with the highest percentage of grains applied to the backing in an upright position for razor-sharp cutting.. Unique, patented grain geometry means new, sharp cutting edges are exposed as the grain fractures during grinding providing consistent cut rate and unparalleled belt life.. The sharp grain and topsize layer combine to significantly reduce heat generation, resulting in less thermal damage of the work piece..
Strengths
Designed for medium to high pressure metal removal in robotic and off-hand application operations, Norton RazorStar® narrow belts feature 100% engineered ceramic shaped grain which cuts through metal with unbeatable grinding performance.
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- In stock: Next day delivery
