SMC VMG-CFS00045 BLOW GUN-GBMHS0702-50-0214


Blow Gun

References
smc:VMG-CFS00045
rubix:119A8749
manufacturer :VMG-CFS00045
brand logo
brand logo

Product details : SMC VMG-CFS00045 BLOW GUN-GBMHS0702-50-0214


Series VMG has a large effective area of 0.05 in² (30 mm²), without nozzle. Pressure loss is 0.725 psi (0.005 Mpa) or less when nozzle bore size 2.5 mm is used. Piping direction is optional from the top or bottom. Nozzles include: Male thread high efficiency low noise w/male thread and extension nozzles.

Technical specifications


Attributes
ColourOther
Show UNSPSC/ECL@SS
£ 214.75 excl. VAT
/ Each
£ 257.70 incl. VAT
  • In stock: Next day delivery