References
Draper:51414
Rubix:382A3575
Manufacturer :51414
EAN:5010559514144

Product details : DRAPER 51414 VERTEX 1/4 HOSE TAILPCE/ADAP
For use with standard adaptors. Double action mechanism prevents accidental disconnection and makes the coupling particularly suitable for trailing hose applications. Maximum airflow rate 1197L/min (42cfm) at 6.9bar (100psi). Maximum working pressure 13.8bar (200psi).
Technical specifications
Attributes
| Inner diameter | 6.35 mm |
|---|---|
| Length | 0.196 m |
| Application | pneumatic air line hose tailpiece coupling for use with standard adaptors; suitable for trailing hose applications (double action mechanism helps prevent accidental disconnection). |
| Service pressure | 13.8 bar |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- Delivery usually within ( 7 ) days
