References
Draper:24997
Rubix:381A9892
Manufacturer :24997
EAN:5010559249978

Product details : DRAPER 24997 10 METRE MINI HOSE REEL SET
This 10m Mini hose reel set is perfect for use in gardens and patios. It's practical and compact design combines with a hardy spray gun and 10 metres of reinforced hose. Supplied on a carrying reel that facilitates easy transportation while also providing convenient storage for the hose.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Length | 10 m |
| Application | for use in gardens and patios. |
Show UNSPSC/ECL@SS
£ 25.99 excl. VAT
/ Each
£ 31.19 incl. VAT
- Delivery usually within ( 7 ) days
