References
Draper:25796
Rubix:382A0023
Manufacturer :25796
EAN:5010559257966

Product details : DRAPER 25796 3/8BORE HOSE TAILPC/ADAP.
Integral adaptor/tailpieces.
Technical specifications
Attributes
| Inner diameter | 9.5 mm |
|---|---|
| Application | compressed-air hose coupling adaptor/tailpiece for pcl airflow & vertex systems (3/8' / 9.5mm bore hose), sold loose. |
| Colour | yellow |
| Material | zinc plated steel |
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
- Delivery usually within ( 7 ) days
