References
Draper:65018
Rubix:155A5074
Manufacturer :65018

Product details : DRAPER 1/4 STUBBY AIR RATCH 65018
A low noise, low vibration composite body 1/4" stubby ratchet. Fitted with a high tech motor with full cage gear and needle bearings, simple forward/reverse lever and rotating air outlet for user comfort.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 190 mm |
| Diameter | 10 mm |
| Model | 65018 |
| Weight | 510 g |
Show UNSPSC/ECL@SS
£ 43.46 excl. VAT
/ Each
£ 52.15 incl. VAT
- Delivery usually within ( 7 ) days
