Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 1/4DR COUPLER 2094
GEDORE 1/4DR COUPLER 2094
Punch square 1/4" - 2094
References
gedore:
2094
rubix:
118A6885
manufacturer :
6170830
ean:
4010886617083
Technical specifications
Square drive adapter
1/4
''
Length
19.8
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1/4DR COUPLER 2094
Coupler 1/4" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
6
g
Square drive adapter
1/4
''
Length
19.8
mm
Finishing
Chromed
Weight
6
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.30
excl. VAT
/
Each
£
7.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE
FACOM BAR HANDLES M.125A
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880330
STAHLWILLE 13061015 1/2 DRIVE BREAKER BAR
FACOM SOCKET NJ.17A
GEDORE 12IN FRICTIONRATCHET 31 K 12
STAHLWILLE 12430001 VDE RATCHET 3/8DRV
GEDORE 1/2 SQ DRV REVERSIBLE RATCHET 1993U-10T
ITL 01775 1000V INSULATED 1/4IN DRIVE REVERSIBLE RATCHET
FACOM BAR HANDLES K.126A
FACOM SOCKET NJ.10A
EXPERT E032808 1/2IN DRIVE PEAR HEAD REVERSIBLE RATCHET
"WERA 005120 410I VDE T-HANDLE 3/8"" SQUARE DRIVE"
FACOM SOCKET NJ.16A
ROEBUCK 01750 1000V INSULATED 1/2IN DRIVE REVERSIBLE RATCHET