References
Draper:31022
Rubix:382A0732
Manufacturer :31022
EAN:5010559310227



Product details : DRAPER 31022 22.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 290 mm |
|---|---|
| Diameter | 22 mm |
| Model | 31022 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Delivery usually within ( 7 ) days
