BRITOOL EXPERT 1/4 INCH SD SWIVEL HEAD REVERS RATCHET
1/4" articulated ratchet
See technical informationReferences
Expert:E030602
Rubix:2014046
EAN:3258950306025

Product details : BRITOOL EXPERT 1/4 INCH SD SWIVEL HEAD REVERS RATCHET
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact, articulated head for improved accessibility.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950306025
d1 [mm]: 31.6
d2 [mm]: 23.5
L [mm]: 150.5
Packaging: 1
[g]: 130
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact, articulated head for improved accessibility.
- Finish: bright chrome.
- Ergonomic bi-material handle.
features:
EAN: 3258950306025
d1 [mm]: 31.6
d2 [mm]: 23.5
L [mm]: 150.5
Packaging: 1
[g]: 130
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 150.5 mm |
| Finishing | chromed |
| Weight | 130 g |
Show UNSPSC/ECL@SS
£ 37.64 excl. VAT
/ Each
£ 45.17 incl. VAT
- Delivery usually within ( 14 ) days