References
Draper:22109
Rubix:381A9466
Manufacturer :22109
EAN:5059482044274



Product details : DRAPER 22109 1/4 SOCKET SET 47PC
This 47-piece HI-TORQ® 6 point 1/4" socket set includes a quick-release ratchet. The set comes in a durable, robust case with a built-in handle and is suitable for use by all trade professionals and home DIY users. The sockets are manufactured from hardened and tempered chrome vanadium steel. The sockets and extension bars have a knurl finishing for ultimate grip, and the handles feature a TPR coating for added comfort.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 6.35 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.25 '' |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 27.50 excl. VAT
/ Each
£ 33.00 incl. VAT
- Delivery usually within ( 7 ) days
