STAHLWILLE 1/2 INCH DRIVE X 15/16 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410046
Rubix:4527218
EAN:4018754007967



Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 15/16 SOCKET BI-HEX
50a 15/16 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x42 mm |
|---|---|
| Logistic Weight | 121 g |
| Square drive adapter | 1/2 '' |
| Diameter | 32 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 121 g |
Show UNSPSC/ECL@SS
£ 12.24 excl. VAT
/ Each
£ 14.69 incl. VAT
- Usually arrives within 14 working days
