Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 41MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 41MM
1'' long impact sockets
References
roebuck:
6494414
rubix:
245006
Technical specifications
Square drive adapter
1
''
Diameter
41
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 41MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.47
excl. VAT
/
Each
£
66.56
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
FACOM K.29B K-B SOCKET BI-HEX 3/4 INCH DRIVE 29MM
BAHCO 7805DM-21 SOCKET 1/2
STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 30MM
GEDORE K37 80MM HEX IMPACT SOCKET
3/4DR X 13/16 BIHEX SOCKET
ROEBUCK HEX SOCKET 1/4 DRIVE X 9MM
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
BAHCO 8900SM-30 SOCKET 3/4
ROEBUCK 880208 3/8IN DRIVE 6 POINT 11MM SOCKET
FACOM SOCKET NM.60LA
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
BAHCO A6700DZ-1/2 SOCKET 1/4 AEROSPACE
FACOM RB.11/32 RB SOCKET THIN WALL HEX 1/4 INCH DRIVE 11/32 A/F
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 18MM