Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.5/8AF3/4DRIMPSKT K 32 1.5/8AF
GEDORE 1.5/8AF3/4DRIMPSKT K 32 1.5/8AF
Impact wrench 3/4 socket wrench "6-side K 32
References
gedore:
K 32 1.5/8AF
rubix:
114A8145
manufacturer :
6285810
ean:
4010886628584
Technical specifications
Square drive adapter
3/4
''
Length
59
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.5/8AF3/4DRIMPSKT K 32 1.5/8AF
Impact socket 3/4" 1.5/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
497
g
Square drive adapter
3/4
''
Length
59
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.96
excl. VAT
/
Each
£
44.35
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IMPACT SOCKET K19 16MM
FACOM NS.1'A SOCKET NS.1A
STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 32MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
ROEBUCK 880244 1/4IN DRIVE HEX /6 POINT9/16IN IN A/F SOCKETS
FACOM S.24LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 24MM
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/4 A/F
ROEBUCK SOCKET SET 1/2 DRIVE WHITWORTH 14 PIECE SET