References
Draper:22496
Rubix:80045904
Manufacturer :22496



Product details : DRAPER 22496 RATCHET METRIC PIPE THREADER KIT
Suitable for threading black gas or galvanized iron pipes. Kit comprises four dieheads, two - piece tubular steel handle and compact ratchet head. The compact ratchet head is suitable for working close to walls etc. Cast iron dieheads with alloy steel dies, four chasers per head for a clean accurate thread and four waste holes for quick dispersion of swarf. Packed in blow mould carrying case and display sleeve.Contents: Metric Set: 16, 20, 25 and 32mm dieheadsContents: Imperial Set: 1/2", 3/4", 1" and 1.1/4" BSP dieheads
Technical specifications
Attributes
| Length | 354 mm |
|---|---|
| Diameter | 32 mm |
| Model | ptk/m/2 |
| Weight | 4940 g |
Show UNSPSC/ECL@SS
£ 109.99 excl. VAT
/ Each
£ 131.99 incl. VAT
- Delivery usually within ( 7 ) days
