Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
Quick-Release Ratchet
References
stahlwille:
13111030
rubix:
80991321
ean:
4018754284320
Technical specifications
Square drive adapter
1/2
''
Length
265.5
mm
See all Specifications
Product details
Technical specifications
Product details : "STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
1/2" Quick Release Ratchet
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
265.5
mm
Weight
654
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.78
excl. VAT
/
Each
£
108.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 004966 8007 B VDE RATCHET ZYKLOP 3/8 DRIVE
FACOM SOCKET NG.115A
BAHCO RATCHET ADAPTOR 1/2 SQ.DR BALL LOCKING 02/01/8151
FACOM RATCHET HEAVY DUTY 3/4 INCH SQUARE DRIVE K.149
WERA 003696 8781C CENTRING PIN 135MM KOLOSS
FACOM SOCKET NG.60A
STAHLWILLE 12430001 VDE RATCHET 3/8DRV
STAHLWILLE 4008/1 RATCHET DRIVER 4008 18120001
KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM
NJ.237A 3/8 DR IMP SKT FOR NJH.6
"WERA 003500 8000A RATCHET 1/4"" DRIVE/152MM ZYKLOP"
WERA 004033 8003B RATCHET ZYKLOP 3/8 DRIVE METAL PUSH
FACOM RATCHET M.151
FACOM BAR HANDLES M.125A
FACOM R.360PB R TWIST ACTION ROTATOR RATCHET 1/4 INCH DRIVE 360PB