References
Facom:NG.55A
Rubix:1239917
EAN:3148516573100



Product details : FACOM SOCKET NG.55A
NG.A - 1"1/2 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 2531 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x90x90 mm |
| Package weight | 2531 g |
| Square drive adapter | 1''1/2 '' |
| Length | 90 mm |
| Diameter | 86 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 195.02 excl. VAT
/ Each
£ 234.02 incl. VAT
- Delivery usually within ( 14 ) days
