References
Gedore:29 27x32
Rubix:113A7573
Manufacturer :6262950
EAN:4010886626290


Technical specifications
| Square drive adapter | dubbele zeskant (2 sleutelwijdtes) met centreerpunt (27/32 mm) '' |
|---|---|
| Length | 402 mm |
Documents
Product details : GEDORE CONSTRUCTION RACHET 29 27X32
Construction ratchet 27x32 mm Reversible ratchet with two different size heads, bi-hexagon and "rat-tail" handle Especially in steel construction and scaffolding
Technical specifications
Attributes
| Square drive adapter | dubbele zeskant (2 sleutelwijdtes) met centreerpunt (27/32 mm) '' |
|---|---|
| Length | 402 mm |
| Diameter | 32 mm |
| Model | 29 27x32 |
| Finishing | chromed |
| Weight | 1278 g |
Show UNSPSC/ECL@SS
£ 128.66 excl. VAT
/ Each
£ 154.39 incl. VAT
- Delivery usually within ( 22 ) days