References
Draper:31015
Rubix:382A0729
Manufacturer :31015
EAN:5010559310159
Product details : DRAPER 31015 18.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 235 mm |
|---|
Show UNSPSC/ECL@SS
£ 9.83 excl. VAT
/ Each
£ 11.80 incl. VAT
- Delivery usually within ( 7 ) days


