FACOM RL.161PB RL RATCHET PEAR HEAD 1/4 INCH DRIVE
1/4" drive dust proof ratchet
See technical informationReferences
Facom:RL.161PB
Rubix:2017918
EAN:3148519045284



Product details : FACOM RL.161PB RL RATCHET PEAR HEAD 1/4 INCH DRIVE
With a compact head for ease of access and a palm control system. For easy reversal even with gloves or greasy hands. This ratchet features a dustproof, maintenance free mechanism, 5° increment lightweight body, hook for working at height and an ergonomic comfort grip handle.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 121 mm |
| Diameter | 22.5 mm |
| Weight | 80 g |
Show UNSPSC/ECL@SS
£ 44.37 excl. VAT
/ Each
£ 53.24 incl. VAT
- Usually arrives within 14 working days
