References
Gedore:1993 U-20
Rubix:120A7733
Manufacturer :1436686
EAN:4010886805558

Product details : GEDORE RATCHET 1993 U-20
Reversible ratchet 1/2" 270 mm Used throughout industry and the automotive world - and as well in confined spaces Acc. to DIN 3122, ISO 3315 Small, drop shaped head for confined areas Fine-toothed (60 teeth), with lever change and push-button release Return angle 6 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 536 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 270 mm |
| Finishing | chromed |
| Weight | 536 g |
Show UNSPSC/ECL@SS
£ 62.63 excl. VAT
/ Each
£ 75.16 incl. VAT
- Delivery usually within ( 8 ) days
