References
Draper:27979
Rubix:390A3750
Manufacturer :27979
Product details : DRAPER 27979 STUBBY FLEXIBLE RATCHET SPANNER 18MM
This Draper HI-TORQ® metric stubby flexible head ratchet combination spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The 180° flex head ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 132 mm |
|---|
Show UNSPSC/ECL@SS
£ 8.25 excl. VAT
/ Each
£ 9.90 incl. VAT
- Delivery usually within ( 7 ) days


