References
Draper:64241
Rubix:382A5298
Manufacturer :64241
EAN:5010559642410

Product details : DRAPER 64241 2PC 50MM NO3 C.SLOT S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | no.3 |
| Imprint | phillips (ph) |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
