References
Facom:EBNA.205
Rubix:1238359
EAN:3148510223155



Product details : FACOM BNAE BIT EBNA.205
EBNA.2 – Series 2 standard bits for BNAE screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x10x10 mm |
| Package weight | 10 g |
| Length | 35 mm |
| Imprint size | ph5 |
| Imprint | phillips |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.83 excl. VAT
/ Each
£ 5.80 incl. VAT
- Delivery usually within ( 14 ) days
