WERA 056240 800/1TZ BIT SLOTTED 1.6/8/25 EXTRA TOUGH TORSION

800/1 TZ bits

See technical information

References

Wera:05056240001
Rubix:2573603
EAN:4013288011190
brand logo

Technical specifications

Length25 mm
Imprint size1,6x8 mm
Imprintflat

Product details : WERA 056240 800/1TZ BIT SLOTTED 1.6/8/25 EXTRA TOUGH TORSION


Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with DIN 3126-D 6,3, ISO 1173 Construction: torsion profile to resist premature wear, extra-rigid, particularly suitable for screws intended to penetrate hard materials (sheet metal or metal, for example)

Applications

Use: slotted screws

Technical specifications


Attributes
Length25 mm
Imprint size1,6x8 mm
Imprintflat
£ 1.61 excl. VAT
/ Each
£ 1.93 incl. VAT
  • Delivery usually within ( 5 ) days