References
Draper:64246
Rubix:382A5300
Manufacturer :64246
EAN:5010559642465

Product details : DRAPER 64246 2PC 50MM 2.5MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Imprint size | 2.5 |
| Imprint | hex / allen |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 7 ) days
